MS4000ZBCX4 2 HP 230V Submersible Pump
MS4000ZBCX4 2 HP 230V Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 10.6
- ANSI:
- ANSI B92.1
- CSA Certified:
- Yes
- Diameter:
- 4 in
- Horsepower:
- 2 hp
- Material:
- Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- RPM:
- 3500
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 40.6 lb