MS4000ZBCX4 3 HP 230V Submersible Pump
MS4000ZBCX4 3 HP 230V Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 14.4
- ANSI:
- ANSI B92.1
- CSA Certified:
- Yes
- Diameter:
- 4 in
- Horsepower:
- 3 hp
- Material:
- Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- RPM:
- 3480
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 49.4 lb