This product requires certification to purchase.

1-1/2 hp 230V Submersible Motor

Grundfos

MS6000QFT40 Series 1-1/2 hp 230V Submersible Motor

  • Fast #
  • Part #G96465629
  • Item #3321898
  • Manufacturer Part #96465629
4.1 out of 5 Customer Rating
Brand image
Grundfos

MS6000QFT40 Series 1-1/2 hp 230V Submersible Motor

  • Fast #
  • Part #G96465629
  • Item #3321898
  • Manufacturer Part #96465629
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High efficiency asynchronous motors
  • Exchangeable shaft seal for easy service and maintenance
  • Mitchell thrust bearing ensuring high down thrust capacity and superior reliability
  • All stainless steel construction in two material variants ensuring corrosion resistance
  • Canned motor
  • Tempcon sensor (standard for MS6000, optional for MS4000)
  • Requires Certification

Documents


Specifications

AMP:
7.3
Collection:
MS6000QFT40 Series
Diameter:
4 in
Horsepower:
1-1/2 hp
Material:
Stainless Steel
Phase:
Three Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
230V
Watts:
1100 W