This product requires certification to purchase.

1 hp 460V Three Phase Submersible Pump Motor

Grundfos

MS6000QFT40 Series 1 hp 460V Three Phase Submersible Pump Motor

  • Fast #
  • Part #G96465650
  • Item #7842575
  • Manufacturer Part #96465650
5 out of 5 Customer Rating
Brand image
Grundfos

MS6000QFT40 Series 1 hp 460V Three Phase Submersible Pump Motor

  • Fast #
  • Part #G96465650
  • Item #7842575
  • Manufacturer Part #96465650
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High efficiency asynchronous motors
  • Exchangeable shaft seal for easy service and maintenance
  • MITCHELL thrust bearing ensuring high down thrust capacity and superior reliability
  • All stainless steel construction in two material variants ensuring corrosion resistance
  • Canned motor
  • Tempcon sensor (standard for MS6000, optional for MS4000)
  • Requires Certification

Specifications

AMP:
2.7
Collection:
MS6000QFT40 Series
Diameter - Inside 1:
4 in
Horsepower:
1 hp
Material:
Stainless Steel
NSF Certified:
No
Pressure - Maximum:
218 psi
RPM:
2870
UL Listed:
No
Volts:
460V