230V Submersible Motor
MS6000QFT40 Series 230V Submersible Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High efficiency asynchronous motors
- Exchangeable shaft seal for easy service and maintenance
- MITCHELL thrust bearing ensuring high down thrust capacity and superior reliability
- All stainless steel construction in two material variants ensuring corrosion resistance
- Canned motor
- Tempcon sensor (standard for MS6000, optional for MS4000)
Specifications
- AMP:
- 37.5
- Collection:
- MS6000QFT40 Series
- Phase:
- Three Phase
- Volts:
- 208V
- Watts:
- 7500 W