SBA3-45-A with Integrated Suction Strainer and Float Switch
SBA3-45-A with Integrated Suction Strainer and Float Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated control unit: Start and stop control
- Automatic operation
- Dry running protection
- Noiseless operation when submerged
- Robust design
- Resistance to corrosion
- Floating suction strainer
- Automatic restart
- Overheat protection
- Built-in thermal protection
Specifications
- AMP:
- 9.8
- Automatic Shut-Off:
- Yes
- Color Finish Name:
- Black
- Connection Type:
- NPT
- Depth:
- 25-2/5 in
- Diameter:
- 5-9/10 in
- Diameter - Outside:
- 5-9/10 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 28 gpm
- Height:
- 25-2/5 in
- Horsepower:
- 1 hp
- Impeller:
- Enclosed
- Length:
- 5-9/10 in
- Material:
- Composite
- Maximum Feet of Head:
- 140
- Maximum Immersible Depth:
- 32.8 ft
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Composite
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- RPM:
- 3400
- Volts:
- 110/120V
- Watts:
- 0.94 kW
- Weight:
- 20.768 lb
- Width:
- 5-9/10 in