This product requires certification to purchase.

SBA3-45-AW Automatic Pump with Extractor

Grundfos

SBA3-45-AW Automatic Pump with Extractor

  • Fast #
  • Part #G97896335
  • Item #7243629
  • Manufacturer Part #97896335
4 out of 5 Customer Rating
Brand image
Grundfos

SBA3-45-AW Automatic Pump with Extractor

  • Fast #
  • Part #G97896335
  • Item #7243629
  • Manufacturer Part #97896335
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integrated control unit: Start and stop control
  • Automatic operation
  • Dry running protection
  • Noiseless operation when submerged
  • Robust design
  • Resistance to corrosion
  • Floating suction strainer
  • Automatic restart
  • Overheat protection
  • Built-in thermal protection
  • Requires Certification

Specifications

AMP:
9.8
Automatic Shut-Off:
Yes
Color Finish Name:
Black
Connection Type:
NPT
Depth:
25-2/5 in
Diameter:
5-9/10 in
Diameter - Outside:
5-9/10 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
28 gpm
Height:
25-2/5 in
Horsepower:
1 hp
Impeller:
Enclosed
Length:
5-9/10 in
Material:
Composite
Maximum Feet of Head:
140
Maximum Immersible Depth:
32.8 ft
Maximum Temperature:
104
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Pressure Booster
Pump Body Material:
Composite
Pump Mounting:
Free Standing
Pump Phase:
1
RPM:
3400
Volts:
110/120V
Watts:
0.94 kW
Weight:
21.363 lb
Width:
5-9/10 in