3-45 230V Single Phase Booster Pump
SCALA1 3-45 230V Single Phase Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 21-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All-in-one pressure booster
- Bluetooth communication with the Grundfos GO app
- Twin pump enabled
- Outdoor ready
- Easy installation with plug and pump
- Self-priming up to 8 meters
- Integrated non-return valve
- Dry running protection
- Digital external input
- Scheduling function/calendar function
Specifications
- AMP:
- 3.72
- ASTM:
- No
- Application:
- Residential
- Collection:
- SCALA1
- Connection Size:
- 1
- Connection Type:
- MPT
- Cord Length:
- 4-23/25 ft
- Depth:
- 18-7/20 in
- Discharge:
- 1 in
- Flow Rate:
- 14 gpm
- Height:
- 12-11/25 in
- Horsepower:
- 3/4 hp
- Length:
- 7-19/20 in
- Maximum Feet of Head:
- 167
- Maximum Temperature:
- 131
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 115 psi
- Proposition 65:
- WARNING: Cancer and Redproductive Harm. Www.P65Warning.ca.gov
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Composite
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Pump Stage:
- 3
- RPM:
- 3450
- Volts:
- 230V
- Width:
- 18-7/20 in
- Wireless Communication:
- Bluetooth