2 HP Submersible Well Pump End
Series 35S-SP 2 HP Submersible Well Pump End
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multi-stage submersible pump for raw water supply, groundwater lowering and pressure boosting
- The pump is suitable for pumping clean, thin, non-aggressive liquids without solid particles or fibers
Specifications
- Collection:
- Series 35S-SP
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 35 gpm
- Horsepower:
- 2 hp
- Impeller:
- Stainless Steel
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 60
- NSF Certified:
- No
- Pump Application:
- Irrigation
- Pump Body Material:
- 304 Stainless Steel
- Pump Stage:
- 8
- RPM:
- 3450
- UL Listed:
- No