3 in. 400 gpm NPT 125# Ductile Iron and Cast Iron Combination Valve
Series CV 3 in. 400 gpm NPT 125# Ductile Iron and Cast Iron Combination Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Triple duty valve
- Combines three valves in one: Shut-off valve, balancing valve, and check valve
- Rotatable flange to allow 90° pipe connection
- Combination valve makes it possible to reduce overall system pressure drop as fewer components are needed during pump installation
- Easy to dismantling and service
- Internal parts easily removed and replaceable
- Built-in bypass valve allowing for drainage of water upstream of the check valve
- Available with ANSI 125# or ANSI 250# flanges
Documents
Specifications
- ANSI:
- ANSI 125
- ASTM:
- ASTM A-240 304, ASTM A-395, ASTM B-124, ASTM B-584
- Automatic Shut-Off:
- No
- Collection:
- Series CV
- Depth:
- 11-13/20
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Flow Rate:
- 400 gpm
- Length:
- 11-13/20
- Material:
- Ductile Iron, Bronze, Rubber
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 265 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Commercial
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Seat Material:
- EPDM
- Valve Type:
- Combination Valve