This product requires certification to purchase.

4 in. Stainless Steel Submersible Well Pump End

Grundfos

SP14 Series 4 in. Stainless Steel Submersible Well Pump End

  • Fast #
  • Part #G98924094
  • Item #7843533
  • Manufacturer Part #98924094
4 out of 5 Customer Rating
Brand image
Grundfos

SP14 Series 4 in. Stainless Steel Submersible Well Pump End

  • Fast #
  • Part #G98924094
  • Item #7843533
  • Manufacturer Part #98924094
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
SP14 Series
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
77 gpm
Material:
Stainless Steel