This product requires certification to purchase.

150S75-4 7-1/2HP SS PUMP END

Grundfos

SP30 Series 150S75-4 7-1/2HP SS PUMP END

  • Fast #
  • Part #G13BG0004
  • Item #3085468
  • Manufacturer Part #13BG0004
4.1 out of 5 Customer Rating
Brand image
Grundfos

SP30 Series 150S75-4 7-1/2HP SS PUMP END

  • Fast #
  • Part #G13BG0004
  • Item #3085468
  • Manufacturer Part #13BG0004
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
SP30 Series
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flow Rate:
150 gpm
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov