10 SQ05 160 0.5 HP 200240V 50/60HZ
SQ Series 10 SQ05 160 0.5 HP 200240V 50/60HZ
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Only 3” in diameter - easy to handle and install
- Wide supply voltage range with auto restart
- Built-in protection against dry-running, motor overload, and high/low-voltage
- Built-in motor soft-start reduces the start-up current
- High robustness to sand
- Permanent magnet motor with high energy efficiency
Specifications
- AMP:
- 5.2
- Collection:
- SQ Series
- Connection Type:
- NPT
- Cord Length:
- 4-23/25 ft
- Discharge:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Polyamide
- Material Type:
- 304
- Maximum Feet of Head:
- 164
- Maximum Immersible Depth:
- 450
- Maximum Temperature:
- 86
- Phase:
- Single Phase
- Pressure - Maximum:
- 218 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Domestic Water
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- MSE3
- Pump Phase:
- 1
- Pump Stage:
- 3
- RPM:
- 10700
- Type:
- G96160140
- UL Listed:
- Yes
- Volts:
- 200/240V
- Watts:
- 1000
- Weight:
- 10.582
- Width:
- 2-8/9