3/4 HP 10 GPM 240V 2-Wire Submersible Well Pump
SQ Series 3/4 HP 10 GPM 240V 2-Wire Submersible Well Pump
Product Details
Product Details
- Only 3” in diameter - easy to handle and install
- Wide supply voltage range with auto restart
- Built-in protection against dry-running, motor overload, and high/low-voltage
- Built-in motor soft-start reduces the start-up current
- High robustness to sand
- Permanent magnet motor with high energy efficiency
Specifications
- AMP:
- 8.4
- Collection:
- SQ Series
- Connection Type:
- NPT
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 3/4 hp
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 267
- Phase:
- Single Phase
- Pressure - Maximum:
- 218 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- 2 Wire
- Pump Stage:
- 5
- Type:
- A9514620070A
- Volts:
- 200/240V
- Watts:
- 1550
- Weight:
- 12.125