Lead Law Compliant 5SQ05180 1/2 HP 115 Volts 5 Gallons Per Minute PUMP
SQ Series Lead Law Compliant 5SQ05180 1/2 HP 115 Volts 5 Gallons Per Minute PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Only 3” in diameter - easy to handle and install
- Wide supply voltage range with auto restart
- Built-in protection against dry-running, motor overload, and high/low-voltage
- Built-in motor soft-start reduces the start-up current
- High robustness to sand
- Permanent magnet motor with high energy efficiency
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 12
- Collection:
- SQ Series
- Connection Type:
- NPT
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 5 gpm
- Horsepower:
- 1/2 hp
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 212
- Phase:
- Single Phase
- Pressure - Maximum:
- 218 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- MS3
- Pump Stage:
- 4
- RPM:
- 10700
- Type:
- G96160165
- Volts:
- 100/115V
- Watts:
- 1000
- Weight:
- 10.803