1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump
SQE Series 1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Collection:
- SQE Series
- Connection Type:
- NPT
- Cord Length:
- 4-23/25 ft
- Discharge:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 1/2 hp
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 218 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 3
- RPM:
- 10700
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 1.09 kW
- Weight:
- 10.5 lb