1/2 hp 115V 5 gpm Submersible Pump
SQE Series 1/2 hp 115V 5 gpm Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 in multi-stage, submersible pump designed for domestic water supply, liquid transfer in tanks, irrigation and environmental applications
- The pump has "floating" impellers, each with its own tungsten carbide/ceramic bearing
- The pump features soft starting and protection against dry-running, upthrust, overvoltage, under voltage, overload and over temperature
- Lead-Free
-
Lead Law Compliant
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Collection:
- SQE Series
- Diameter:
- 3 in
- Discharge:
- 1 in
- Flow Rate:
- 5 gpm
- Height:
- 2-9/10 in
- Horsepower:
- 1/2 hp
- Lead Law Compliant:
- Yes
- Length:
- 31-1/2 in
- Maximum Feet of Head:
- 298
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 2-9/10 in