1/2 HP 5 GPM 240V 2-Wire Submersible Well Pump
SQE Series 1/2 HP 5 GPM 240V 2-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Only 3” in diameter - easy to handle and install
- Wide supply voltage range with auto restart
- Built-in protection against dry-running, motor overload, and high/low-voltage
- Built-in motor soft-start reduces the start-up current
- High robustness to sand
- Permanent magnet motor with high energy efficiency
- Constant pressure control possible for higher comfort
- Electronic control enables communication with Grundfos CU 300 and CU 301 control units
-
Lead Law Compliant
Specifications
- AMP:
- 8.4
- Collection:
- SQE Series
- Connection Type:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 5 gpm
- Horsepower:
- 1/2 hp
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 270
- Phase:
- Single Phase
- Pressure - Maximum:
- 218 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- 2 Wire
- Pump Stage:
- 5
- Volts:
- 200/240V
- Watts:
- 1180 W
- Weight:
- 12.346 lb