3/4 HP 10 GPM 240V 2-Wire Submersible Well Pump
SQE Series 3/4 HP 10 GPM 240V 2-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 8.4
- Automatic Shut-Off:
- No
- Collection:
- SQE Series
- Flow Rate:
- 10 gpm
- Horsepower:
- 3/4 hp
- Lead Law Compliant:
- Yes
- Length:
- 33-3/5 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 35
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Stage:
- 5
- RPM:
- 10700
- UL Listed:
- No
- Volts:
- 200/240V
- Weight:
- 13 lb
- Width:
- 2-9/10 in