This product requires certification to purchase.

Single Phase 1/2HP 10GPM 200-240V 2-Stage Stainless Steel Submersible Deep Well Pump

Grundfos

SQE Series Single Phase 1/2HP 10GPM 200-240V 2-Stage Stainless Steel Submersible Deep Well Pump

  • Fast #
  • Part #G96160182
  • Item #3323536
  • Manufacturer Part #96160182
4.2 out of 5 Customer Rating
Brand image
Grundfos

SQE Series Single Phase 1/2HP 10GPM 200-240V 2-Stage Stainless Steel Submersible Deep Well Pump

  • Fast #
  • Part #G96160182
  • Item #3323536
  • Manufacturer Part #96160182
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3" multi-stage, submersible pump designed for domestic water supply, liquid transfer in tanks, irrigation and environmental applications
  • The pump has "floating" impellers, each with its own tungsten carbide/ceramic bearing
  • The pump features soft starting and protection against dry-running, upthrust, overvoltage, undervoltage, overload and over temperature
  • The motor is a single-phase motor of the permanent magnet rotor type ensuring optimum efficiency within a wide load range
  • The motor is fitted with a replaceable cable plug
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
5.2
Automatic Shut-Off:
No
Collection:
SQE Series
Connection Type:
NPT
Cord Length:
4-23/25 ft
Discharge:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
10 gpm
Height:
2-9/10 in
Horsepower:
1/2 hp
Lead Law Compliant:
Yes
Length:
30-2/5 in
Material:
Stainless Steel
Maximum Feet of Head:
110
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Deep Well
Pump Body Material:
Polyethylene, Stainless Steel
Pump Motor Type:
MSE3
Pump Phase:
1
Pump Stage:
2
RPM:
10700
UL Listed:
Yes
Volts:
240V
Watts:
1.02 kW
Weight:
12 lb
Width:
2-9/10 in