Submersible Solar Pump
SQF Series Submersible Solar Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 8.4
- Automatic Shut-Off:
- No
- Collection:
- SQF Series
- Connection Type:
- NPT
- Cord Length:
- 6-9/25 ft
- Discharge:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pump Phase:
- 1
- Pump Stage:
- 2
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 1.4 kW