This product requires certification to purchase.

*CVR* TP100-160/2 3HP 3PH TEFC 4

Grundfos

TP100-160/2 *CVR* TP100-160/2 3HP 3PH TEFC 4

  • Fast #
  • Part #G96411851
  • Item #3085498
  • Manufacturer Part #96411851
4.4 out of 5 Customer Rating
Brand image
Grundfos

TP100-160/2 *CVR* TP100-160/2 3HP 3PH TEFC 4

  • Fast #
  • Part #G96411851
  • Item #3085498
  • Manufacturer Part #96411851
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized hydraulics for high efficiency
  • Top-pull-out design for easy service dismantling
  • Improved corrosion resistance
  • Reduced power consumption
  • In-line design: Reduced installment costs and occupied space
  • High-efficiency motors
  • Optimized design: Minimized vibration and noise
  • Maximum Fluid Temperature: 284 F
  • Minimum Fluid Temperature: 5 F
  • Frequency: 60 Hz
  • Requires Certification

Specifications

Blower Type:
Variable Speed
Collection:
TP100-160/2
Connection Size:
4
Depth:
9 in
Flow Rate:
242 gpm
Height:
2-47/250 in
Material:
Cast Iron
Maximum Feet of Head:
52.5
Maximum Immersible Depth:
52.5 ft
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
208/230/460V
Weight:
161 lb
Width:
24-19/100 in