This product requires certification to purchase.

*CVR* TP32-80/2 .5HP 3PH TEFC 1.25

Grundfos

TP32-80/2 *CVR* TP32-80/2 .5HP 3PH TEFC 1.25

  • Fast #
  • Part #G96411783
  • Item #3086877
  • Manufacturer Part #96411783
3.6 out of 5 Customer Rating
Brand image
Grundfos

TP32-80/2 *CVR* TP32-80/2 .5HP 3PH TEFC 1.25

  • Fast #
  • Part #G96411783
  • Item #3086877
  • Manufacturer Part #96411783
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Maximum Fluid Temperature: 284 F
  • Minimum Fluid Temperature: 5 F
  • Frequency: 60 Hz
  • Warranty: 2 Years
  • Requires Certification

Specifications

Blower Type:
Variable Speed
Collection:
TP32-80/2
Connection Size:
1-1/4
Depth:
6
Flow Rate:
37.4 gpm
Height:
8-713/877
Material:
Cast Iron
Maximum Feet of Head:
26.2
Maximum Immersible Depth:
26.2
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
G96411783
Volts:
208/230/460V
Weight:
51.1
Width:
17-81/100