This product requires certification to purchase.

*CVR* TP40-240/2B 1.5HP PEO

Grundfos

TP40-240/2 *CVR* TP40-240/2B 1.5HP PEO

  • Fast #
  • Part #G91122127
  • Item #3086065
  • Manufacturer Part #91122127
4.5 out of 5 Customer Rating
Brand image
Grundfos

TP40-240/2 *CVR* TP40-240/2B 1.5HP PEO

  • Fast #
  • Part #G91122127
  • Item #3086065
  • Manufacturer Part #91122127
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
TP40-240/2
Connection Size:
1-1/2
Depth:
8 in
End Connection 1:
Flanged
End Connections:
Flanged
Material:
Bronze
Maximum Feet of Head:
78.7
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
52.9 lb
Width:
2-1/2 in