This product requires certification to purchase.

TP40-240/2 1-1/2 HP 208/230/460V Cast Iron Circulator Pump

Grundfos

TP40-240/2 TP40-240/2 1-1/2 HP 208/230/460V Cast Iron Circulator Pump

  • Fast #
  • Part #G96411803
  • Item #3087072
  • Manufacturer Part #96411803
3.4 out of 5 Customer Rating
Brand image
Grundfos

TP40-240/2 TP40-240/2 1-1/2 HP 208/230/460V Cast Iron Circulator Pump

  • Fast #
  • Part #G96411803
  • Item #3087072
  • Manufacturer Part #96411803
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum Fluid Temperature: 284 F
  • Minimum Fluid Temperature: 5 F
  • Frequency: 60 Hz
  • Warranty: 2 Years
  • Requires Certification

Specifications

Blower Type:
Variable Speed
Collection:
TP40-240/2
Connection Size:
1-1/2
Depth:
8 in
Flow Rate:
63 gpm
Height:
1-8/127 in
Material:
Cast Iron
Maximum Feet of Head:
78.7
Maximum Immersible Depth:
78.7 ft
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
208/230/460V
Weight:
56.5 lb
Width:
19-69/100 in