This product requires certification to purchase.

TP40-80/2B 3/4 HP 208/230/460V Bronze Circulator Pump

Grundfos

TP40-80/2B 3/4 HP 208/230/460V Bronze Circulator Pump

  • Fast #
  • Part #G96411797
  • Item #3087023
  • Manufacturer Part #96411797
5 out of 5 Customer Rating
Brand image
Grundfos

TP40-80/2B 3/4 HP 208/230/460V Bronze Circulator Pump

  • Fast #
  • Part #G96411797
  • Item #3087023
  • Manufacturer Part #96411797
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized hydraulics for high efficiency
  • Top-pull-out design for easy service dismantling
  • Improved corrosion resistance
  • Reduced power consumption
  • In-line design: Reduced installment costs and occupied space
  • High-efficiency motors
  • Optimized design: Minimized vibration and noise
  • Maximum Fluid Temperature: 284 F
  • Minimum Fluid Temperature: 5 F
  • Frequency: 60 Hz
  • Requires Certification

Specifications

Blower Type:
Variable Speed
Connection Size:
1-1/2
Depth:
6 in
Flow Rate:
57.2 gpm
Height:
1-8/127 in
Maximum Feet of Head:
26
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Phase:
3
Volts:
208/230/460V
Weight:
59.2 lb
Width:
18-5/8 in