This product requires certification to purchase.

TP50-160/2B 1-1/2 HP 208/230/460V Bronze Circulator Pump

Grundfos

TP50-160/2B 1-1/2 HP 208/230/460V Bronze Circulator Pump

  • Fast #
  • Part #G96411817
  • Item #3085178
  • Manufacturer Part #96411817
5 out of 5 Customer Rating
Brand image
Grundfos

TP50-160/2B 1-1/2 HP 208/230/460V Bronze Circulator Pump

  • Fast #
  • Part #G96411817
  • Item #3085178
  • Manufacturer Part #96411817
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized hydraulics for high efficiency
  • Top-pull-out design for easy service dismantling
  • Improved corrosion resistance
  • Reduced power consumption
  • In-line design: Reduced installment costs and occupied space
  • High-efficiency motors
  • Optimized design: Minimized vibration and noise
  • Maximum Fluid Temperature: 284 F
  • Minimum Fluid Temperature: 5 F
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
16, 2.3, 32, 35, 4, 5, 6
Blower Type:
Variable Speed
CSA Certified:
Yes
Connection Size:
2
Connection Type:
Flanged
Depth:
8 in
Energy Star Compliant:
No
Flow Rate:
92.5 gpm
Height:
19-3/8 in
Horsepower:
1-1/2 hp
IAPMO Listed:
No
Maximum Feet of Head:
53
Maximum Temperature:
284
Minimum Temperature:
5
NSF Certified:
No
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Bronze
Pump Phase:
3
RPM:
3490
UL Listed:
Yes
Volts:
208/230/460V
Weight:
77.2 lb
Width:
14 in