*CVR* TP50-40/4B .33HP 1PH TEFC 2
TP50-40/4 *CVR* TP50-40/4B .33HP 1PH TEFC 2
Product Details
Product Details
- Maximum Fluid Temperature: 284 F
- Minimum Fluid Temperature: 5 F
- Frequency: 60 Hz
- Warranty: 2 Years
Specifications
- Blower Type:
- Variable Speed
- Collection:
- TP50-40/4
- Connection Size:
- 2
- Depth:
- 6-14/25
- Flow Rate:
- 70.4 gpm
- Height:
- 8-713/877
- Material:
- Bronze
- Maximum Feet of Head:
- 13.1
- Maximum Immersible Depth:
- 13.1
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- G96411808
- Volts:
- 115/208/230V
- Weight:
- 65.5
- Width:
- 18-81/100