This product requires certification to purchase.

TP50-80/2 3/4 HP 115/208/230V Cast Iron Circulator Pump

Grundfos

TP50-80/2 TP50-80/2 3/4 HP 115/208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #G96411810
  • Item #3087161
  • Manufacturer Part #96411810
5 out of 5 Customer Rating
Brand image
Grundfos

TP50-80/2 TP50-80/2 3/4 HP 115/208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #G96411810
  • Item #3087161
  • Manufacturer Part #96411810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum Fluid Temperature: 284 F
  • Minimum Fluid Temperature: 5 F
  • Frequency: 60 Hz
  • Warranty: 2 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

Blower Type:
Variable Speed
Collection:
TP50-80/2
Connection Size:
2
Depth:
6-3/4 in
Flow Rate:
88.1 gpm
Height:
3-118/377 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
Maximum Feet of Head:
26.2
Maximum Immersible Depth:
26.2 ft
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
115/208/230V
Weight:
57.4 lb
Width:
19-31/100 in