This product requires certification to purchase.

TP50-80/2B 3/4 HP 115/208/230V Bronze Circulator Pump

Grundfos

TP50-80/2B 3/4 HP 115/208/230V Bronze Circulator Pump

  • Fast #
  • Part #G96411812
  • Item #3085120
  • Manufacturer Part #96411812
4.6 out of 5 Customer Rating
Brand image
Grundfos

TP50-80/2B 3/4 HP 115/208/230V Bronze Circulator Pump

  • Fast #
  • Part #G96411812
  • Item #3085120
  • Manufacturer Part #96411812
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized hydraulics for high efficiency
  • Top-pull-out design for easy service dismantling
  • Improved corrosion resistance
  • Reduced power consumption
  • In-line design: Reduced installment costs and occupied space
  • High-efficiency motors
  • Optimized design: Minimized vibration and noise
  • Maximum Fluid Temperature: 284 F
  • Minimum Fluid Temperature: 5 F
  • Frequency: 60 Hz
  • Requires Certification

Specifications

Blower Type:
Variable Speed
Connection Size:
2
Depth:
6-3/4 in
Flow Rate:
88.1 gpm
Height:
3-118/377 in
Maximum Feet of Head:
26
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Phase:
1
Volts:
115/208/230V
Weight:
68.6 lb
Width:
19-31/100 in