TP80-160/2B 3 HP 208-230/460V Bronze Circulator Pump
TP80-160/2 TP80-160/2B 3 HP 208-230/460V Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maximum Fluid Temperature: 284 F
- Minimum Fluid Temperature: 5 F
- Frequency: 60 Hz
- Warranty: 2 Years
Specifications
- Blower Type:
- Variable Speed
- Collection:
- TP80-160/2
- Connection Size:
- 3
- Depth:
- 8 in
- Flow Rate:
- 150 gpm
- Height:
- 19 in
- Horsepower:
- 3 hp
- Impeller:
- Stainless Steel
- Material:
- Bronze
- Maximum Feet of Head:
- 52.5
- Maximum Immersible Depth:
- 52.5 ft
- Maximum Temperature:
- 284
- Minimum Temperature:
- 5
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 3360
- UL Listed:
- Yes
- Volts:
- 208/230/460V
- Weight:
- 143 lb
- Width:
- 23 in