This product requires certification to purchase.

TP80-240/2 3 HP 208/230/460V Cast Iron Circulator Pump

Grundfos

TP80-240/2 TP80-240/2 3 HP 208/230/460V Cast Iron Circulator Pump

  • Fast #
  • Part #G96411839
  • Item #3085395
  • Manufacturer Part #96411839
4 out of 5 Customer Rating
Brand image
Grundfos

TP80-240/2 TP80-240/2 3 HP 208/230/460V Cast Iron Circulator Pump

  • Fast #
  • Part #G96411839
  • Item #3085395
  • Manufacturer Part #96411839
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized hydraulics for high efficiency
  • Top-pull-out design for easy service dismantling
  • Improved corrosion resistance
  • Reduced power consumption
  • In-line design: Reduced installment costs and occupied space
  • High-efficiency motors
  • Optimized design: Minimized vibration and noise
  • Maximum Fluid Temperature: 284 F
  • Minimum Fluid Temperature: 5 F
  • Frequency: 60 Hz
  • Requires Certification

Specifications

Blower Type:
Variable Speed
Collection:
TP80-240/2
Connection Size:
3
Depth:
8
Flow Rate:
154 gpm
Height:
8-713/877
Material:
Cast Iron
Maximum Feet of Head:
78.7
Maximum Immersible Depth:
78.7
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
208/230/460V
Weight:
142
Width:
22-81/100