This product requires certification to purchase.

*CVR* TP80-40/4 A-G-A-RUUE 1X115/23

Grundfos

TP80-40/4 *CVR* TP80-40/4 A-G-A-RUUE 1X115/23

  • Fast #
  • Part #G49Z90155
  • Item #4798666
  • Manufacturer Part #49Z90155
4.3 out of 5 Customer Rating
Brand image
Grundfos

TP80-40/4 *CVR* TP80-40/4 A-G-A-RUUE 1X115/23

  • Fast #
  • Part #G49Z90155
  • Item #4798666
  • Manufacturer Part #49Z90155
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum Fluid Temperature: 284 F
  • Minimum Fluid Temperature: 5 F
  • Frequency: 60 Hz
  • Warranty: 2 Years
  • Requires Certification

Documents


Specifications

Blower Type:
Variable Speed
Collection:
TP80-40/4
Connection Size:
3
Flow Rate:
119 gpm
Material:
Cast Iron
Maximum Feet of Head:
13.1
Maximum Immersible Depth:
13.1 ft
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
115/208/230V