This product requires certification to purchase.

1/12 hp 115V 9H Variable Speed Cast Iron Circulator Pump

Grundfos

UP Series 1/12 hp 115V 9H Variable Speed Cast Iron Circulator Pump

  • Fast #
  • Part #G52722552
  • Item #4794163
  • Manufacturer Part #52722552
4.1 out of 5 Customer Rating
Brand image
Grundfos

UP Series 1/12 hp 115V 9H Variable Speed Cast Iron Circulator Pump

  • Fast #
  • Part #G52722552
  • Item #4794163
  • Manufacturer Part #52722552
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Built-in thermal overload switch
  • Variable-speed control
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Single-speed
  • No motor protection required (1 phase)
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
1.7
Blower Type:
Variable Speed
Collection:
UP Series
Depth:
6-1/2 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
Energy Star Compliant:
No
Flow Rate:
33.9 gpm
Height:
6-3/8 in
Horsepower:
17/100 hp
IAPMO Listed:
No
Impeller:
Composite
Material:
Cast Iron
Maximum Feet of Head:
32.2
Maximum Immersible Depth:
32.2 ft
NSF Certified:
No
Origin:
Domestic
Power Source:
Electric
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Heating
Pump Body Material:
Cast Iron
Pump Motor Type:
2 Pole
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
2450
UL Listed:
Yes
Volts:
115V
Watts:
205 W
Weight:
10.8 lb
Width:
5-14/25 in