1/13 HP 230V Stainless Steel Circulator Pump
1/13 HP 230V Stainless Steel Circulator Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design
- Maintenance-free
- Stainless steel pump housing suitable for underfloor heating systems
- Molded O-ring eliminates the need for flange gaskets
- Single-speed
- Cartridge style seat permits easy change without special tools
- Quiet operation
- Corrosion resistant impeller
- Lug bodies for dead-end service
- Shell tested to 150% and seat tested to 110% of maximum working pressure
-
Lead Law Compliant
Specifications
- AMP:
- 0.5
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- CSA Certified:
- Yes
- Connection Type:
- Union
- Depth:
- 5-22/25 in
- Discharge Pressure:
- 10
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 17.6 gpm
- Height:
- 5-1/16 in
- Horsepower:
- 1/13 hp
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-7/8 in
- Maximum Feet of Head:
- 12
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Type:
- G59896785
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 114 W
- Weight:
- 5.32 lb
- Width:
- 4-33/50 in