1/2 in. Sweat Zone Valve
UP-ZV 1/2 in. Sweat Zone Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum Fluid Temperature: 240 F
- Minimum Fluid Temperature: 33 F
- Warranty: 2 Years
Documents
Specifications
- Collection:
- UP-ZV
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 1/2
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Zone Valve
- Volts:
- 24V
- Width:
- 2-19/50