This product requires certification to purchase.

115 V UP15-10BUC5/TLC 1/25 hp 145 psi Circulator Pump

This product has been replaced by

No image available
Grundfos UP15-10BUC5/LC 1/25 HP 115V Bronze Circulator Pump
Manufacturer Part #99452457
Grundfos

UP15-10 115 V UP15-10BUC5/TLC 1/25 hp 145 psi Circulator Pump

  • Fast #
  • Part #G59896238
  • Item #2181998
  • Manufacturer Part #59896238
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Grundfos UP15-10BUC5/LC 1/25 HP 115V Bronze Circulator Pump
Manufacturer Part #99452457
Grundfos

UP15-10 115 V UP15-10BUC5/TLC 1/25 hp 145 psi Circulator Pump

  • Fast #
  • Part #G59896238
  • Item #2181998
  • Manufacturer Part #59896238
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant impeller
  • Wet runner technology
  • Low energy usage
  • Does not require motor protection
  • Low noise
  • Maximum Fluid Temperature: 150.8 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

AMP:
0.22
ANSI:
ANSI 61
Blower Type:
1 Speed
Collection:
UP15-10
Depth:
6-1/2
Discharge Pressure:
10
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Flow Rate:
6.6 gpm
Height:
6-3/4
Horsepower:
1/25 hp
Impeller:
Composite
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-1/3
Material:
Bronze
Maximum Feet of Head:
6.6
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Power Source:
Manual
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Heating
Pump Body Material:
Bronze
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
1
UL Listed:
Yes
UPC:
632514002074
Volts:
115V
Watts:
25
Width:
4-21/25