This product requires certification to purchase.

UP15-10B5/TLC 1/25 HP 115V Bronze Circulator Pump

This product has been replaced by

Grundfos 115V 1 Phase 8.37 gpm Bronze Centrifugal Pump
Grundfos UP15-10B5/TLC 1/25 HP 115V Bronze Circulator Pump
Grundfos

UP15-10 UP15-10B5/TLC 1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G59896215
  • Item #1131262
  • Manufacturer Part #59896215
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

Grundfos 115V 1 Phase 8.37 gpm Bronze Centrifugal Pump
Grundfos UP15-10B5/TLC 1/25 HP 115V Bronze Circulator Pump
Grundfos

UP15-10 UP15-10B5/TLC 1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G59896215
  • Item #1131262
  • Manufacturer Part #59896215
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Summerville, SC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant impeller
  • Wet runner technology
  • Low energy usage
  • Does not require motor protection
  • Low noise
  • Maximum Fluid Temperature: 150.8 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

AMP:
0.22
ANSI:
ANSI 61
Blower Type:
1 Speed
Collection:
UP15-10
Depth:
5 in
Discharge Pressure:
10
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Flow Rate:
8.37 gpm
Height:
6-5/16 in
Horsepower:
1/25 hp
Impeller:
Composite
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5 in
Material:
Bronze
Maximum Feet of Head:
6.2
Maximum Temperature:
220
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Power Source:
Manual
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Heating
Pump Body Material:
Bronze
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
1
UL Listed:
Yes
UPC:
632514001756
Volts:
115V
Watts:
25 W
Width:
5-1/2 in