This product requires certification to purchase.

UP15-10BUC5/LC 1/25 HP 115V Bronze Circulator Pump

Grundfos

UP15-10BUC5/LC 1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G99452457
  • Item #7772213
  • Manufacturer Part #99452457
5 out of 5 Customer Rating
Brand image
Grundfos

UP15-10BUC5/LC 1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G99452457
  • Item #7772213
  • Manufacturer Part #99452457
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bronze pump housing suitable for drinking water applications
  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Timer and line cord
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Connection Size
1/2
Cord Length
6 ft
Discharge Pressure
3
Flow Rate
6.6 gpm
Height
6-1/2 in
Maximum Feet of Head
7
Pressure - Maximum
145 psi
Weight
5.8 lb
Width
6-3/4 in
Characteristics & Features
Blower Type
1 Speed
Connection Type
Sweat
Pump Body Material
Bronze
Pump Phase
1
Electrical & Operational Information
AMP
0.22
Horsepower
1/25 hp
Maximum Temperature
230
Minimum Temperature
36
Volts
115V
Watts
25 W
Warranty & Product Information
Energy Star Compliant
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
Product Type
Circulator Pump
UL Listed
Yes