UP15-18BUC5 1/25 HP 115V Bronze Circulator Pump
UP15-18BUC5 1/25 HP 115V Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze pump housing suitable for drinking water applications
- Compact design
- Maintenance-free
- Corrosion resistant impeller
- Quiet operation
- Single-speed
- Minimum Fluid Temperature: 35.6 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
-
Lead Law Compliant
Specifications
- AMP:
- 0.74
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- Connection Size:
- 1/2
- Connection Type:
- Sweat
- Depth:
- 6-1/2 in
- Discharge Pressure:
- 6
- Energy Star Compliant:
- No
- Flow Rate:
- 14.5 gpm
- Height:
- 5-1/4 in
- Horsepower:
- 1/25 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/3 in
- Maximum Feet of Head:
- 14
- Maximum Temperature:
- 205
- Minimum Temperature:
- 36
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 85 W
- Weight:
- 5 lb
- Width:
- 4-21/25 in