17.2 gpm 115V 1/25 hp Bronze Circulator Pump
UP15-42 17.2 gpm 115V 1/25 hp Bronze Circulator Pump
Product Details
Product Details
- Corrosion resistant impeller
- Wet runner technology
- Low energy usage
- Does not require motor protection
- Low noise
- Maximum Fluid Temperature: 150.8 F
- Minimum Fluid Temperature: 35.6 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- AMP:
- 0.74
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- Collection:
- UP15-42
- Depth:
- 6-19/50
- Discharge Pressure:
- 10
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 17.2 gpm
- Height:
- 6-5/8
- Horsepower:
- 1/25 hp
- Impeller:
- Composite
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-5/7
- Material:
- Bronze
- Maximum Feet of Head:
- 15
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Power Source:
- Manual
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Heating
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- Yes
- UPC:
- 632514002050
- Volts:
- 115V
- Watts:
- 85
- Width:
- 5-3/20