Grundfos
UPS 115 V Circulator Pump
Part #G96402713 | Item #3085556 | Manufacturer Part #96402713
Volts:
115VPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 200
How to get it:
Product Details
- Bronze pump housing
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Indicator lights for operation and rotation
- Window for indication of speed
- Parts Warranty: 2 Years
Specifications
AMP: 2.66
Blower Type: Multispeed
Collection: UPS
Depth: 11 in
Discharge Pressure: 10
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Flow Rate: 28.1 gpm
Height: 11-3/4 in
Horsepower: 1/2 hp
Impeller: Stainless Steel
Installation Type: In-line
Lead Law Compliant: Yes
Length: 11 in
Material: Bronze
Maximum Feet of Head: 25
Maximum Pressure: 145 psi
Maximum Temperature: 248
Origin: Global
Phase: Single Phase
Power Source: Hardwired
Pump Application: Heating
Pump Body Material: Bronze
Pump Motor Type: Asynchronous Squirrel Cage
Pump Phase: 1
UL Listed: Yes
Volts: 115V
Watts: 280
Width: 8-3/8 in