160 gpm 230V 3/4 hp 1-Phase Cast Iron Circulator Pump
UPS 160 gpm 230V 3/4 hp 1-Phase Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Indicator lights for operation and rotation
- Window for indication of speed
- Maximum Fluid Temperature: 248 F
- Minimum Fluid Temperature: 14 F
Specifications
- AMP:
- 3.8
- ASTM:
- ASTM 35 B - 40 B
- Blower Type:
- Multispeed
- Collection:
- UPS
- Depth:
- 11-1/2 in
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 68.6 gpm
- Height:
- 13-3/4 in
- Horsepower:
- 3/4 hp
- Impeller:
- Stainless Steel
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 26.25
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 248
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Heating
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 720 W
- Width:
- 9-69/100 in