1-1/2 HP 208/230V Cast Iron Circulator Pump
1-1/2 HP 208/230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Indicator lights for operation and rotation
- Window for indication of speed
- Suitable for frequency converter applications
- Frequency: 60 Hz
Specifications
- AMP:
- 3.6
- Blower Type:
- Variable Speed
- Connection Type:
- Flanged
- Depth:
- 19 in
- Discharge Pressure:
- 10
- Flow Rate:
- 119 gpm
- Height:
- 14-11/16 in
- Horsepower:
- 1-1/2 hp
- Length:
- 19 in
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 248
- Minimum Temperature:
- 14
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1750
- Volts:
- 208/230V
- Watts:
- 1050 W
- Width:
- 9-69/100 in