3/4 HP 230V Cast Iron Circulator Pump
3/4 HP 230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Indicator lights for operation and rotation
- Window for indication of speed
- Frequency: 60 Hz
- Parts Warranty: 2 Years
Specifications
- AMP:
- 2.24
- ASTM:
- ASTM 35 B - 40 B
- Blower Type:
- Variable Speed
- Connection Size:
- 1-1/2
- Connection Type:
- Flanged
- Depth:
- 13-1/2 in
- Discharge Pressure:
- 10
- Flow Rate:
- 45.3 gpm
- Height:
- 11-15/16 in
- Horsepower:
- 3/4 hp
- Length:
- 13-1/2 in
- Maximum Feet of Head:
- 30
- Maximum Temperature:
- 248
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3455
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 480 W
- Width:
- 8-3/8 in