63 gpm 230V 1/6 hp Bronze Circulator Pump
UPS 63 gpm 230V 1/6 hp Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze pump housing
- Built-in thermal overload switch
- Maintenance-free
- Quiet operation
- Corrosion resistant impeller
- Multi-speed
- Low energy technology
- No motor protection required (1 phase)
- Maximum Fluid Temperature: 230 F
- Minimum Fluid Temperature: 35.6 F
-
Lead Law Compliant
Specifications
- AMP:
- 0.9
- Blower Type:
- Multispeed
- Collection:
- UPS
- Depth:
- 8-1/2 in
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Flow Rate:
- 62.96 gpm
- Height:
- 6-11/16 in
- Horsepower:
- 17/100 hp
- Impeller:
- Composite
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2 in
- Material:
- Bronze
- Maximum Feet of Head:
- 14.44
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Domestic Hot Water
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- RPM:
- 3360
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 203 W
- Width:
- 5-69/100 in