This product requires certification to purchase.

63.8 gpm 230V 1/6 hp 1-Phase Cast Iron Circulator Pump

Grundfos

UPS 63.8 gpm 230V 1/6 hp 1-Phase Cast Iron Circulator Pump

  • Fast #
  • Part #G52722558
  • Item #4396784
  • Manufacturer Part #52722558
5 out of 5 Customer Rating
Brand image
Grundfos

UPS 63.8 gpm 230V 1/6 hp 1-Phase Cast Iron Circulator Pump

  • Fast #
  • Part #G52722558
  • Item #4396784
  • Manufacturer Part #52722558
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Multi-speed
  • Low noise
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 32 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
0.87
ASTM:
ASTM 30 B
Blower Type:
Multispeed
CSA Certified:
Yes
Collection:
UPS
Depth:
8-1/2 in
Discharge Pressure:
10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Flow Rate:
63.84 gpm
Height:
7-1/2 in
Horsepower:
17/100 hp
Impeller:
Composite
Length:
8-1/2 in
Material:
Cast Iron
Maximum Feet of Head:
14.4
Maximum Temperature:
230
NSF Certified:
No
Origin:
Domestic
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Heating
Pump Body Material:
Cast Iron
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
1
UL Listed:
Yes
Volts:
230V
Watts:
195 W
Width:
5-22/25 in