85 gpm 115V 1/3 hp 1-Phase Cast Iron Circulator Pump
This product has been replaced by
Manufacturer Part #96402762
UPS 85 gpm 115V 1/3 hp 1-Phase Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Indicator lights for operation and rotation
- Window for indication of speed
- Frequency: 60 Hz
- Parts Warranty: 2 Years
Specifications
- AMP:
- 1.6
- ASTM:
- ASTM 35 B - 40 B
- Blower Type:
- Multispeed
- Collection:
- UPS
- Connection Size:
- 1-1/2
- Depth:
- 13-1/2 in
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 34.4 gpm
- Height:
- 12 in
- Horsepower:
- 33/100 hp
- Impeller:
- Stainless Steel
- Length:
- 13-58/125 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 40
- Maximum Temperature:
- 120
- Minimum Temperature:
- 10
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Heating
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 1711
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 170 W
- Width:
- 8-3/8 in