UPS50-160 1-1/2 HP 460V Bronze Circulator Pump
UPS UPS50-160 1-1/2 HP 460V Bronze Circulator Pump
Product Details
Product Details
- Bronze pump housing
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Window for indication of speed
- Suitable for frequency converter applications
- Parts Warranty: 2 Years
-
Lead Law Compliant
Specifications
- AMP:
- 2
- Blower Type:
- Multispeed
- Collection:
- UPS
- Connection Size:
- 2
- Depth:
- 11-1/2
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 74.2 gpm
- Height:
- 12-1/2
- Horsepower:
- 1-1/2 hp
- Impeller:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14
- Material:
- Bronze
- Maximum Feet of Head:
- 46
- Maximum Temperature:
- 248
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Heating
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 3509
- UL Listed:
- Yes
- Volts:
- 460V
- Watts:
- 1300
- Width:
- 8-3/8