This product requires certification to purchase.

115 V 25.1 gpm Circulator Pump

This product has been replaced by

Grundfos 115V 1 Phase 25.1 gpm Stainless Steel Centrifugal Pump
Grundfos UPS15-55SUC/LC 1/15 HP 115V Stainless Steel Circulator Pump
Manufacturer Part #99452479
Grundfos

UPS15-55 115 V 25.1 gpm Circulator Pump

  • Fast #
  • Part #G59896783
  • Item #4737226
  • Manufacturer Part #59896783
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Grundfos 115V 1 Phase 25.1 gpm Stainless Steel Centrifugal Pump
Grundfos UPS15-55SUC/LC 1/15 HP 115V Stainless Steel Circulator Pump
Manufacturer Part #99452479
Grundfos

UPS15-55 115 V 25.1 gpm Circulator Pump

  • Fast #
  • Part #G59896783
  • Item #4737226
  • Manufacturer Part #59896783
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-speed operation
  • Corrosion resistant impeller
  • Wet runner technology
  • Low energy usage
  • Does not require motor protection
  • Low noise
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

AMP:
0.69
ANSI:
ANSI 61
Blower Type:
Multispeed
Collection:
UPS15-55
Depth:
5-13/100 in
Discharge Pressure:
10
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Flow Rate:
25.1 gpm
Height:
5-7/8 in
Horsepower:
2/25 hp
Impeller:
Composite
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-7/8 in
Material:
Stainless Steel
Maximum Feet of Head:
18
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Power Source:
Manual
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Heating
Pump Body Material:
Stainless Steel
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
1
Pump Stage:
1
UL Listed:
Yes
Volts:
115V
Watts:
87 W
Width:
4-33/50 in